Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 28mm ID, Fluoro Rubber
Mfr # 284008TCV
Zoro # G100472261
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 28 mm
- Outside Dia. 40 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
- Spring Reinforcement Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 284008TCV
- Zoro # G100472261
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 40 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 40 mm |
Inside Diameter | 28 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Spring Reinforcement | Yes |
Case Coating | None |
Contact Type | Contact Seal |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 28 mm, Outside Diameter 40 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 5/8" (AL07558)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- D&D 53" Outside Length, 1/2" Top Width, 1 Ribs (A51/4L530)
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- Dds Motor Supplies