Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 270mm ID, Fluoro Rubber
Mfr # 27030015TCV
Zoro # G200472352
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 270 mm
- Outside Dia. 300 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 27030015TCV
- Zoro # G200472352
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 270 mm |
Outside Dia. | 300 mm |
Width | 15 mm |
Inside Diameter | 270 mm |
Overall Width | 15 mm |
Outside Diameter | 300 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Case Coating | None |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Seal Design | TC |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 270 mm, Outside Diameter 300 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- GATES XPB1700 Metric V-Belt, 1700mm Outside Length, 17mm Top Width, 1 Ribs (XPB1700)
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (CL-3-F)
- FESTO Standards-Based Cylinder DSBC-32-160-PPVA-N3 (DSBC-32-160-PPVA-N3)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- GARLOCK Klozure 6.25In 7.5In 0.625In Oil Seal (25003-3396)
- Dds Motor Supplies