Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 260mm ID, Fluoro Rubber
Mfr # 26030018TCV
Zoro # G500472083
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 260 mm
- Outside Dia. 300 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 26030018TCV
- Zoro # G500472083
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 260 mm |
Outside Dia. | 300 mm |
Width | 18 mm |
Overall Width | 18 mm |
Outside Diameter | 300 mm |
Inside Diameter | 260 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
System of Measurement | Metric |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 260 mm, Outside Diameter 300 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-215)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- LINCOLN INDUSTRIAL USA HYD COUPLER MIDGET (245978) (LN5852)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- DDS Shaft Seal, 40 x 62 x 10 mm., SCV, Fluoro Rubber (406210SCV)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, 35 x 47 x 7 mm., Nitrile Rubber (354707TC)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- Dds Shaft Seals & Adapters