Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 260mm ID, Fluoro Rubber
Mfr # 26029016TCV
Zoro # G000471920
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 260 mm
- Outside Dia. 290 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 26029016TCV
- Zoro # G000471920
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 260 mm |
Outside Dia. | 290 mm |
Width | 16 mm |
Inside Diameter | 260 mm |
Outside Diameter | 290 mm |
Overall Width | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Case Coating | None |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 260 mm, Outside Diameter 290 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-504)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- Dds Shaft Seals & Adapters