Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 24mm ID, Fluoro Rubber
Mfr # 245207TCV
Zoro # G600477223
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 24 mm
- Outside Dia. 52 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 245207TCV
- Zoro # G600477223
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 24 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 24 mm |
Outside Diameter | 52 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Case Coating | None |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 24 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- DDS Shaft Seal, 17 x 35 x 8 mm., TC, Nitrile Rubber (17358TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- Dds Motor Supplies