Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 22mm ID, Fluoro Rubber
Mfr # 224207TCV
Zoro # G700477345
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 42 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 224207TCV
- Zoro # G700477345
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 22 mm |
Outside Diameter | 42 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Seal Design | TC |
Maximum Pressure | 10 psi |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 22 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Premium Pump Blue, Hand Held, Ratio 1 to 1 (102302)
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- DAYTON High Speed Sub Assembly (P146-030-0029)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, 75 x 90 x 10 mm., Nitrile Rubber (759010TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- Dds Motor Supplies