Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 22mm ID, Fluoro Rubber
Mfr # 223507TCV
Zoro # G600477087
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 35 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 223507TCV
- Zoro # G600477087
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 22 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Case Coating | None |
Contact Type | Contact Seal |
System of Measurement | Metric |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 22 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, TCV, 32mm ID, Fluoro Rubber (324510TCV)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, TB, 1.062in ID, Nitrile Rubber (IN26.9842.867.93TB)
- DDS Shaft Seal, 22 x 30 x 4 mm., VC, Nitrile Rubber (22304VC)
- Dds Motor Supplies