Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 2.25in ID, Fluoro Rubber
Mfr # 57.1585.729.52TCV
Zoro # G500475701
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 57.15 mm
- Outside Dia. 85.72 mm
- Width 9.52 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 57.1585.729.52TCV
- Zoro # G500475701
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 57.15 mm |
Outside Dia. | 85.72 mm |
Width | 9.52 mm |
Inside Diameter | 2.25 in |
Outside Diameter | 3.375 in |
Overall Width | 0.375 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
System of Measurement | Inch |
Contact Type | Contact Seal |
Seal Design | TC |
Case Coating | None |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 2.25 in, Outside Diameter 3.375 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Inch, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HFTX.1 1/16-12 SAE (HFTX. (inch sizes))
- SKF SKF-6002, Single Row Ball Brgs, 6002 (6002)
- FESTO Swivel Flange SNCL-25 (SNCL-25)
- DODGE Couplings/Flex Clutch, PX80 PARA-FLEX NEOPRENE ELEMENT (PX80 PARA-FLEX NEOPRENE ELEMENT)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406206TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.434.926.35TC)
- Dds Shaft Seals & Adapters