Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 20mm ID, Fluoro Rubber
Mfr # 203206TCV
Zoro # G700476737
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 32 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
- Number of Lips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 203206TCV
- Zoro # G700476737
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 32 mm |
Width | 6 mm |
Outside Diameter | 32 mm |
Inside Diameter | 20 mm |
Overall Width | 6 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Number of Lips | 2 |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 20 mm, Outside Diameter 32 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, VOC Content: 58.5 % (M914)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- DDS Shaft Seal, 40 x 52 x 7 mm., Fluoro Rubber (405207TCV)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- Dds Motor Supplies