Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 170mm ID, Fluoro Rubber
Mfr # 17019015TCV
Zoro # G600476134
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 170 mm
- Outside Dia. 190 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 17019015TCV
- Zoro # G600476134
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 170 mm |
Outside Dia. | 190 mm |
Width | 15 mm |
Inside Diameter | 170 mm |
Outside Diameter | 190 mm |
Overall Width | 15 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Case Coating | None |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | TC |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 170 mm, Outside Diameter 190 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- GATES Hi-Power II Belts, A63 (A63)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (19.0531.756.35SC)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (38608TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- Dds Motor Supplies