Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 16mm ID, Fluoro Rubber
Mfr # 163006TCV
Zoro # G700476263
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 30 mm
- Width 6 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 163006TCV
- Zoro # G700476263
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 30 mm |
Width | 6 mm |
Inside Diameter | 16 mm |
Overall Width | 6 mm |
Outside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Number of Lips | 2 |
Case Coating | None |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 16 mm, Outside Diameter 30 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Ball Bearing (WC87500)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX5)
- DODGE Couplings/Flex Clutch, PX70 PARA-FLEX ELEMENT (PX70 PARA-FLEX ELEMENT)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- DDS Shaft Seal, SF, 55mm ID, Nitrile Rubber (558013SF)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- Dds Shaft Seals & Adapters