Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 160mm ID, Fluoro Rubber
Mfr # 16018513TCV
Zoro # G300476007
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 160 mm
- Outside Dia. 185 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 16018513TCV
- Zoro # G300476007
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 160 mm |
Outside Dia. | 185 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 185 mm |
Inside Diameter | 160 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Seal Design | TC |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 160 mm, Outside Diameter 185 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Antiseize Lubricant, Hi Temp, Conduct, 3 oz (TLC-3)
- POWERMATE Air Filter Assembly, Oil Free Pumps, Model (019-0280RP)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6307ZZC3)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP459W)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- TIMKEN Axle Shaft Seal - Front Outer, 710701 (710701)
- Dds Shaft Seals & Adapters