Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 140mm ID, Fluoro Rubber
Mfr # 14016013TCV
Zoro # G000475607
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 140 mm
- Outside Dia. 160 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 14016013TCV
- Zoro # G000475607
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 140 mm |
Outside Dia. | 160 mm |
Width | 13 mm |
Overall Width | 13 mm |
Inside Diameter | 140 mm |
Outside Diameter | 160 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Case Coating | None |
Number of Lips | 2 |
Contact Type | Contact Seal |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 140 mm, Outside Diameter 160 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- DIXON Series 1-Jumbo Regulator, 1" (R17-800R)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1-1/2 in OD x 1/4 in W, Nitrile Lip (12330)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- Dds Motor Supplies