Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 12mm ID, Fluoro Rubber
Mfr # 123507TCV
Zoro # G700475303
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 35 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 123507TCV
- Zoro # G700475303
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 12 mm |
Outside Diameter | 35 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
Seal Design | TC |
Contact Type | Contact Seal |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 12 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 1760mm PL, T220 (1760-8M-20)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- DAYTON 3V425 V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V713)
- DIXON Industrial Male Plug Steel, 1/4"x3/8" (DCP2502)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- DDS Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber (8258TC)
- Dds Shaft Seals & Adapters