Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 105mm ID, Fluoro Rubber
Mfr # 10514516TCV
Zoro # G700474900
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 105 mm
- Outside Dia. 145 mm
- Width 16 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 10514516TCV
- Zoro # G700474900
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 105 mm |
Outside Dia. | 145 mm |
Width | 16 mm |
Inside Diameter | 105 mm |
Outside Diameter | 145 mm |
Overall Width | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Contact Type | Contact Seal |
Number of Lips | 2 |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 105 mm, Outside Diameter 145 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite Dry Film Lubricant, 5 Gal. (SLIP1-5GB)
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 15Ft with Field Repairable Swivel Ends (PUR14015P)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU52)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH63347, Return Line, 10 micron, Outside-In (MF0062279)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- DDS Shaft Seal, 50 x 72 x 7 mm., TCV, Fluoro Rubber (50727TCV)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- Dds Shaft Seals & Adapters