Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 50mm ID, Fluoro Rubber
Mfr # 507207TCNV
Zoro # G700473910
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 507207TCNV
- Zoro # G700473910
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 7 mm |
Outside Diameter | 72 mm |
Overall Width | 7 mm |
Inside Diameter | 50 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Seal Design | TCN |
Number of Lips | 2 |
Maximum Pressure | 50 psi |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra H03-0015 Stainless Steel Micro Hose Clamp - #4, 1/4" x 5/8", Pack of 10 (H03-0015)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- ENERPAC Selector Kit (E392SK)
- PIX V-Belt, 1/4 X 31 (2L310)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- DDS Shaft Seal, 30 x 38 x 7 mm., TC, Nitrile Rubber (30387TC)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.874 in OD x 1/4 in W, Nitrile Lip (11223)
- Dds Motor Supplies