Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 47mm ID, Fluoro Rubber
Mfr # 476207TCNV
Zoro # G600472952
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 47 mm
- Outside Dia. 62 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 476207TCNV
- Zoro # G600472952
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 47 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Inside Diameter | 47 mm |
Outside Diameter | 62 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Contact Type | Contact Seal |
Seal Design | TCN |
Number of Lips | 2 |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 50 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 47 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-502-12FP)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- BANJO 3/8" Barbed x 1/2" MNPT Adapter (HB050-038)
- SPRAYWAY Penetrating Lubricant with PTFE, 12PK (SW689)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, 75 x 95 x 10 mm., Nitrile Rubber (759510TC)
- Dds Shaft Seals & Adapters