Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 45mm ID, Fluoro Rubber
Mfr # 456507TCNV
Zoro # G500472953
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 65 mm
- Lip Material Fluoro Rubber
- Max. Pressure 50 psi
- Spring Reinforcement Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 456507TCNV
- Zoro # G500472953
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 65 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 45 mm |
Outside Diameter | 65 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TCN |
Contact Type | Contact Seal |
Maximum Pressure | 50 psi |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 45 mm, Outside Diameter 65 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC T-Bolt Clamp 3 - 3-5/16 (022587)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs (3GWN2)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- DDS Shaft Seal, 45mm I. D., 65mm O. D., 8mm W (45658TCV)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7557.157.93SC)
- DDS Shaft Seal, 200mm I. D., 230mm O. D. (20023013SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- Dds Shaft Seals & Adapters