Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 35mm ID, Fluoro Rubber
Mfr # 354707TCNV
Zoro # G600473805
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 47 mm
- Lip Material Fluoro Rubber
- Design Code TCNV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 354707TCNV
- Zoro # G600473805
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 47 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 47 mm |
Inside Diameter | 35 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Seal Design | TCN |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Case Coating | None |
Maximum Pressure | 50 psi |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 35 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (A110/4L1120)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 90mm OD x 8mm Thick (OS-TCH-75X90X8)
- Dds Motor Supplies