Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 27mm ID, Fluoro Rubber
Mfr # 274407TCNV
Zoro # G700473187
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 27 mm
- Outside Dia. 44 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 274407TCNV
- Zoro # G700473187
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 27 mm |
Outside Dia. | 44 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 27 mm |
Outside Diameter | 44 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Seal Design | TCN |
Number of Lips | 2 |
Contact Type | Contact Seal |
Case Coating | None |
Spring Reinforcement | Yes |
Maximum Pressure | 50 psi |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 27 mm, Outside Diameter 44 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6205V, 6200 Series Single Row Deep Groove Ball Bearing (6205V)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- DDS Shaft Seal, TF, 15mm ID, Nitrile Rubber (152507TF)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- Dds Shaft Seals & Adapters