Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 24mm ID, Fluoro Rubber
Mfr # 244006TCNV
Zoro # G700473118
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 24 mm
- Outside Dia. 40 mm
- Width 6 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 244006TCNV
- Zoro # G700473118
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 24 mm |
Outside Dia. | 40 mm |
Width | 6 mm |
Outside Diameter | 40 mm |
Overall Width | 6 mm |
Inside Diameter | 24 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Maximum Pressure | 50 psi |
Case Coating | None |
Contact Type | Contact Seal |
Seal Design | TCN |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 24 mm, Outside Diameter 40 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 920mm PL, T184 (920-5M-09)
- TRIM Coolant, 1 gal, Can (SOL/1)
- POWERDRIVE QD Bushing, Series SF, 1-5/8" Bore (SF-1-5/8)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- DDS Shaft Seal, 40mm I. D., 72mm O. D., 7mm W (40727SCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- Dds Motor Supplies