Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 185mm ID, Fluoro Rubber
Mfr # 18520511TCNV
Zoro # G100472575
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 185 mm
- Outside Dia. 205 mm
- Width 11 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 18520511TCNV
- Zoro # G100472575
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 185 mm |
Outside Dia. | 205 mm |
Width | 11 mm |
Overall Width | 11 mm |
Outside Diameter | 205 mm |
Inside Diameter | 185 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Contact Type | Contact Seal |
Seal Design | TCN |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Maximum Pressure | 50 psi |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 185 mm, Outside Diameter 205 mm, Overall Width 11 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 3.8125 In Id X 1.1406 In W (42381)
- INNOVATIVE PRODUCTS OF AMERICA Grease Joint Rejuvenator Pro Model (7862H)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75" OD (2AK491)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- Dds Motor Supplies