Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 16mm ID, Fluoro Rubber
Mfr # 164010TCNV
Zoro # G200472604
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 40 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 164010TCNV
- Zoro # G200472604
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 40 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 40 mm |
Inside Diameter | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TCN |
Case Coating | None |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
System of Measurement | Metric |
Maximum Pressure | 50 psi |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 16 mm, Outside Diameter 40 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE Ball Bearing, Replacement (1007537)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH41)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- BUNTING BEARINGS Flanged Sleeve Bearing, 3/4" I.D., 1/2" L (EBCF121404)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- GARLOCK Klozure 10In 11In 0.5In Oil Seal (25006-6391)
- Dds Motor Supplies