Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 15mm ID, Fluoro Rubber
Mfr # 152506TCNV
Zoro # G200472291
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 25 mm
- Lip Material Fluoro Rubber
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 152506TCNV
- Zoro # G200472291
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 25 mm |
Width | 6 mm |
Outside Diameter | 25 mm |
Overall Width | 6 mm |
Inside Diameter | 15 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Case Coating | None |
Seal Design | TCN |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Maximum Pressure | 50 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 15 mm, Outside Diameter 25 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32MP-32FPX (1404-32-32)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty W/ 'T' Handle Regulator (W1185)
- DDS Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber (152507TCV)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (253807TCV)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, TC, 10mm ID, Nitrile Rubber (101807TC)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- Dds Motor Supplies