Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 55mm ID, Nitrile Rubber
Mfr # 557510TCN
Zoro # G000476246
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 75 mm
- Lip Material Nitrile Rubber
- Max. Pressure 50 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 557510TCN
- Zoro # G000476246
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 75 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 75 mm |
Inside Diameter | 55 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Max. Pressure | 50 psi |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 140 psi |
Lip Material Application | Nitrile Rubber for General Applications |
Number of Lips | 2 |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Seal Design | TCN |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 55 mm, Outside Diameter 75 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- DAYTON Motor Start Capacitor, 540-648 MFD, Round (6FLL1)
- SOLBERG Filter Element, Paper, 2 Micron (844)
- DDS Shaft Seal, 55 x 75 x 12 mm., TC, Nitrile Rubber (557512TC)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 8mm W (60908TC)
- DDS Shaft Seal, TCNV, 17mm ID, Fluoro Rubber (172806TCNV)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- Dds Shaft Seals & Adapters