Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 50mm ID, Nitrile Rubber
Mfr # 507207TCN
Zoro # G100476122
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Design Code TCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 507207TCN
- Zoro # G100476122
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 7 mm |
Inside Diameter | 50 mm |
Overall Width | 7 mm |
Outside Diameter | 72 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 140 psi |
Number of Lips | 2 |
Case Coating | None |
Contact Type | Contact Seal |
Seal Design | TCN |
Lip Material Application | Nitrile Rubber for General Applications |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
System of Measurement | Metric |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 120VAC (S5DS9C-1)
- CRC Power Lube, Aerosol Can, 12 Oz. (05005)
- CARLISLE RCP144-5 Super Vee-Band (RCP144-5)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- DDS Shaft Seal, 80 x 120 x 13 mm., TC, Nitrile Rubber (8012013TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- DDS Shaft Seal, 78mm I. D., 110mm O. D., 12mm W (7811012TC)
- DDS Shaft Seal, 25 x 42 x 7 mm., Nitrile Rubber (254207TC)
- Dds Shaft Seals & Adapters