Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 42mm ID, Nitrile Rubber
Mfr # 426208TCN
Zoro # G100475767
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code TCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 426208TCN
- Zoro # G100475767
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Inside Diameter | 42 mm |
Outside Diameter | 62 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 140 psi |
Contact Type | Contact Seal |
Maximum Temperature | 250 Degrees F |
Number of Lips | 2 |
Lip Material Application | Nitrile Rubber for General Applications |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
Case Coating | None |
Seal Design | TCN |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 42 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V (1MDU9)
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TRCFD3075)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T25)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS756P)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- DDS Shaft Seal, 30 x 62 x 7 mm., Fluoro Rubber (306207TCV)
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- DDS Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber (9512512TC)
- Dds Motor Supplies