Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 35mm ID, Nitrile Rubber
Mfr # 354706TCN
Zoro # G000475591
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 47 mm
- Lip Material Nitrile Rubber
- Design Code TCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 354706TCN
- Zoro # G000475591
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 47 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 47 mm |
Inside Diameter | 35 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
Maximum Pressure | 140 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Contact Type | Contact Seal |
Number of Lips | 2 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Lip Material Application | Nitrile Rubber for General Applications |
Seal Design | TCN |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 35 mm, Outside Diameter 47 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6913, 6900 Series Ball Bearing (6913)
- DODGE Renewal Parts, Bearing Cup, 402169 (402169)
- BESTORQ Aftermarket replacement for M146479 John Deere X540 (Powerflow Drive 54" Deck) belt, SPA2227 (SPA2227)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (122407TF)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- Dds Shaft Seals & Adapters