Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 30mm ID, Nitrile Rubber
Mfr # 304007TCN
Zoro # G000475331
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 40 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 304007TCN
- Zoro # G000475331
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 40 mm |
Width | 7 mm |
Outside Diameter | 40 mm |
Overall Width | 7 mm |
Inside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
Spring Reinforcement | Yes |
Lip Material Application | Nitrile Rubber for General Applications |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Number of Lips | 2 |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Minimum Temperature | -40 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Seal Design | TCN |
System of Measurement | Metric |
Maximum Pressure | 140 psi |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 30 mm, Outside Diameter 40 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage (4Z132)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (12224TC)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- Dds Motor Supplies