Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 18mm ID, Nitrile Rubber
Mfr # 183006TCN
Zoro # G600474000
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 30 mm
- Lip Material Nitrile Rubber
- Max. Pressure 50 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 183006TCN
- Zoro # G600474000
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 30 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 30 mm |
Inside Diameter | 18 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Max. Pressure | 50 psi |
Standards | DIN 3760 |
Lip Material Application | Nitrile Rubber for General Applications |
System of Measurement | Metric |
Maximum Pressure | 140 psi |
Contact Type | Contact Seal |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Number of Lips | 2 |
Case Coating | None |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Seal Design | TCN |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 18 mm, Outside Diameter 30 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 352541 (352541)
- KOYO Ball Bearing Over 100MM (6212ZC3)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 250 psi, Valve Type: Hard Seat (SA25-1A250)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 2RS FM222)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, 48 x 65 x 7 mm., Nitrile Rubber (486507TC)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (285507TC)
- Dds Shaft Seals & Adapters