Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 17mm ID, Nitrile Rubber
Mfr # 172806TCN
Zoro # G800473001
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 17 mm
- Outside Dia. 28 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 172806TCN
- Zoro # G800473001
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 28 mm |
Width | 6 mm |
Inside Diameter | 17 mm |
Outside Diameter | 28 mm |
Overall Width | 6 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Seal Design | TCN |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Maximum Pressure | 140 psi |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 17 mm, Outside Diameter 28 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Layout Fluid Remover, 1 gal. (82738)
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- DDS Shaft Seal, 60 x 75 x 8 mm., Nitrile Rubber (607508TC)
- DDS Shaft Seal, TF, 15mm ID, Nitrile Rubber (152507TF)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, 160mm I. D., 190mm O. D. (16019015SCV)
- Dds Motor Supplies