Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 16mm ID, Nitrile Rubber
Mfr # 162807TCN
Zoro # G100472957
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 162807TCN
- Zoro # G100472957
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 28 mm |
Inside Diameter | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Lip Material Application | Nitrile Rubber for General Applications |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Pressure | 140 psi |
Seal Design | TCN |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 16 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- DDS Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber (9512512TC)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- Dds Motor Supplies