Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 15mm ID, Nitrile Rubber
Mfr # 152506TCN
Zoro # G100473633
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 25 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 152506TCN
- Zoro # G100473633
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 25 mm |
Width | 6 mm |
Inside Diameter | 15 mm |
Overall Width | 6 mm |
Outside Diameter | 25 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Max. Pressure | 50 psi |
Standards | DIN 3760 |
System of Measurement | Metric |
Lip Material Application | Nitrile Rubber for General Applications |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 140 psi |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Seal Design | TCN |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 15 mm, Outside Diameter 25 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 (R1 2)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- FUJI ELECTRIC Filter, Inlet (F-67)
- CONTINENTAL CONTITECH 3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs (3/C128)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (234206TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284308TC)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- Dds Shaft Seals & Adapters