Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 140mm ID, Nitrile Rubber
Mfr # 14016010TCN
Zoro # G700473774
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 140 mm
- Outside Dia. 160 mm
- Lip Material Nitrile Rubber
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 14016010TCN
- Zoro # G700473774
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 140 mm |
Outside Dia. | 160 mm |
Width | 10 mm |
Outside Diameter | 160 mm |
Inside Diameter | 140 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Max. Pressure | 50 psi |
Standards | DIN 3760 |
Minimum Temperature | -40 Degrees F |
Spring Reinforcement | Yes |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Seal Design | TCN |
Maximum Pressure | 140 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Lip Material Application | Nitrile Rubber for General Applications |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 140 mm, Outside Diameter 160 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- DIXON Air King MNPT End Stainless, 1/2" (RAM2)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164807TC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- TIMKEN Engine Crankshaft Seal - Front, 471424 (471424)
- Dds Shaft Seals & Adapters