Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 135mm ID, Nitrile Rubber
Mfr # 13516013TCN
Zoro # G800473506
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 135 mm
- Outside Dia. 160 mm
- Lip Material Nitrile Rubber
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 13516013TCN
- Zoro # G800473506
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 135 mm |
Outside Dia. | 160 mm |
Width | 13 mm |
Inside Diameter | 135 mm |
Overall Width | 13 mm |
Outside Diameter | 160 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Max. Pressure | 50 psi |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Metric |
Case Coating | None |
Seal Design | TCN |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 140 psi |
Contact Type | Contact Seal |
Number of Lips | 2 |
Lip Material Application | Nitrile Rubber for General Applications |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 135 mm, Outside Diameter 160 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B144 (B144)
- PIX V-Belt, Cogged 5/8 X 137.4 (5VX1374)
- THRIFCO PLUMBING 5/8 Barb X 3/4 M.I.P. (4402794)
- KEYSCO TOOLS Dent Puller Body Tool Kit, 5 lb. (77085)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, TC, 75mm ID, Nitrile Rubber (7511510TC)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- Dds Motor Supplies