Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 0.78in ID, Nitrile Rubber
Mfr # IN19.844.457.9TCN
Zoro # G200477272
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 19.8 mm
- Outside Dia. 44.45 mm
- Width 7.9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN19.844.457.9TCN
- Zoro # G200477272
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19.8 mm |
Outside Dia. | 44.45 mm |
Width | 7.9 mm |
Inside Diameter | 0.78 in |
Overall Width | 0.311 in |
Outside Diameter | 1.75 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
System of Measurement | Inch |
Number of Lips | 2 |
Lip Material Application | Nitrile Rubber for General Applications |
Maximum Temperature | 250 Degrees F |
Contact Type | Contact Seal |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 140 psi |
Case Coating | None |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Seal Design | TCN |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 0.78 in, Outside Diameter 1.75 in, Overall Width 0.311 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Swl St El (2252-12-12S)
- SKF USA Radial Bearing (6204-2RSH)
- HERITAGE Button Head Fitting M10x1 CS Z3 (H2309Z3)
- LEGACY Swivel, Z (LCZ)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- DDS Shaft Seal, 30 x 62 x 10 mm., SCV, Fluoro Rubber (306210SCV)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-3/4 in ID x 2.502 in OD x 0.313 in W, Nitrile Lip (17386)
- Dds Shaft Seals & Adapters