Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 9mm ID, Nitrile Rubber
Mfr # 091808TC
Zoro # G600477216
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 9 mm
- Outside Dia. 18 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 091808TC
- Zoro # G600477216
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 18 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 9 mm |
Outside Diameter | 18 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 9 mm, Outside Diameter 18 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Plug, 1/2"x1/2" FPT (K4S)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 2-1/2 in ID x 2.82 in OD x 0.938 in W, 2.5 to 2.507 in Dia Shaft (99250)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- Dds Motor Supplies