Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 90mm ID, Nitrile Rubber
Mfr # 9011012TC
Zoro # G800472097
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 90 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 9011012TC
- Zoro # G800472097
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 90 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 90 mm |
Outside Diameter | 110 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 90 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Column level indicators, HCZ.76/T-P-1/2-13 (HCZ. (inch sizes))
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- SIEMENS Valve And Actuator, Pneumatic, Pipe 1/2 In (257-02041)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, 160 x 190 x 15 mm., Nitrile Rubber (16019015TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163006TC)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- Dds Shaft Seals & Adapters