Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 84mm ID, Nitrile Rubber
Mfr # 8411016TC
Zoro # G200477630
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 84 mm
- Outside Dia. 110 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8411016TC
- Zoro # G200477630
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 84 mm |
Outside Dia. | 110 mm |
Width | 16 mm |
Inside Diameter | 84 mm |
Outside Diameter | 110 mm |
Overall Width | 16 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 84 mm, Outside Diameter 110 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5 (1815)
- MILTON Reusable Hose End, 1/4 Mnpt, 5/8 (S-617)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC7206C)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163006SB)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- Dds Shaft Seals & Adapters