Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 82mm ID, Nitrile Rubber
Mfr # 8212013TC
Zoro # G600477650
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 82 mm
- Outside Dia. 120 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8212013TC
- Zoro # G600477650
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 82 mm |
Outside Dia. | 120 mm |
Width | 13 mm |
Outside Diameter | 120 mm |
Inside Diameter | 82 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 82 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021V5C05, Pressure Line, 5 micron, Outside-In (MF0058856)
- SENQCIA HI-MAX Bl823 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 2 X 3 Lacing, 1" Ptch, PK5 (BL823HMCL)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, TCN, 35mm ID, Nitrile Rubber (354706TCN)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, 22 x 30 x 4 mm., VC, Nitrile Rubber (22304VC)
- Dds Shaft Seals & Adapters