Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 7in ID, Nitrile Rubber
Mfr # IN177.8203.215.87TC
Zoro # G600473157
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 7 in
- Outside Dia. 8 in
- Width 5/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN177.8203.215.87TC
- Zoro # G600473157
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 7 in |
Outside Dia. | 8 in |
Width | 5/8 in |
Overall Width | 0.625 in |
Outside Diameter | 8 in |
Inside Diameter | 7 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 7 in, Outside Diameter 8 in, Overall Width 0.625 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- POWERDRIVE Sheave, H Bushing, 5.95" O.D. (BK62H)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253807SF)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 7/8 in ID x 1.624 in OD x 1/4 in W, Nitrile Lip (8782)
- Dds Shaft Seals & Adapters