Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 75mm ID, Nitrile Rubber
Mfr # 759008TC
Zoro # G100477259
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 75 mm
- Outside Dia. 90 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 759008TC
- Zoro # G100477259
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 90 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 90 mm |
Inside Diameter | 75 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 75 mm, Outside Diameter 90 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Spherical Roller Bearing (22224 EAE4 C3)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03H, Pressure Line, 10 micron (ZX-UE209AS03H)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446207TC)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163509TC)
- DDS Shaft Seal, 55 x 80 x 12 mm., TC, Nitrile Rubber (558012TC)
- DDS Shaft Seal, 63 x 80 x 9 mm., TC, Nitrile Rubber (63809TC)
- Dds Motor Supplies