Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 70mm ID, Nitrile Rubber
Mfr # 709512TC
Zoro # G500477293
original price:
$17.34
9% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 95 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 709512TC
- Zoro # G500477293
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 95 mm |
Width | 12 mm |
Inside Diameter | 70 mm |
Overall Width | 12 mm |
Outside Diameter | 95 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 70 mm, Outside Diameter 95 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 54 Teeth, Length 27.0 In (1DHR9)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D172 (REP1340W)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- CENTURY Motor, 1/30 HP, OEM Replacement Brand: Trane Replacement For: DE3E152 (641)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (122207TCV)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- Dds Shaft Seals & Adapters