Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 62mm ID, Nitrile Rubber
Mfr # 629513TC
Zoro # G600476769
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 62 mm
- Outside Dia. 95 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 629513TC
- Zoro # G600476769
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 62 mm |
Outside Dia. | 95 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 95 mm |
Inside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 62 mm, Outside Diameter 95 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10115197, Pressure Line, 60 micron, Outside-In (MF0579384)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385007TC)
- Dds Motor Supplies