Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 60mm ID, Nitrile Rubber
Mfr # 608209TC
Zoro # G600476561
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 82 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 608209TC
- Zoro # G600476561
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 82 mm |
Width | 9 mm |
Outside Diameter | 82 mm |
Overall Width | 9 mm |
Inside Diameter | 60 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 82 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V60 (1B5V60)
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi (55-3)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- DDS Shaft Seal, 20 x 47 x 8 mm., TC, Nitrile Rubber (20478TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- DDS Shaft Seal, 25 x 47 x 7 mm., SCV, Fluoro Rubber (25477SCV)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- Dds Motor Supplies