Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 60mm ID, Nitrile Rubber
Mfr # 607509TC
Zoro # G700476188
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 60 mm
- Outside Dia. 75 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 607509TC
- Zoro # G700476188
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 75 mm |
Width | 9 mm |
Outside Diameter | 75 mm |
Overall Width | 9 mm |
Inside Diameter | 60 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 60 mm, Outside Diameter 75 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gear Set, 1.923, 1 Ratio, 1.3Hp (25232)
- D&D Belt, VS, 1.562 x 63.7in OC (2530V630)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC150-0500)
- FESTO Fine Filter Cartridge LFMBP-D-MIDI (LFMBP-D-MIDI)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223506SC)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (54X73X11 CRW1 R)
- Dds Shaft Seals & Adapters