Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 57mm ID, Nitrile Rubber
Mfr # 57757.5TC
Zoro # G100475989
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 57 mm
- Outside Dia. 75 mm
- Width 7.5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 57757.5TC
- Zoro # G100475989
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 57 mm |
Outside Dia. | 75 mm |
Width | 7.5 mm |
Outside Diameter | 75 mm |
Overall Width | 7.5 mm |
Inside Diameter | 57 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 57 mm, Outside Diameter 75 mm, Overall Width 7.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- DIXON Clamp 4Bolt IR, 1-1/2", 2-12/64"- 2-24/64" (BU24)
- COXREELS Ball Stop, Bumper Stop, Rubber, For 3/8 in Hose Dia, 2 1/2 in Hose Stop Overall Outside Dia, Circle (131-3)
- FESTO Push-In Fitting QSM-M5-6-I-R (QSM-M5-6-I-R)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 25mm ID x 35mm OD x 7mm Thick (OS-SCH-25X35X7)
- Dds Motor Supplies