Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 55mm ID, Nitrile Rubber
Mfr # 556508TC
Zoro # G700475761
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 55 mm
- Outside Dia. 65 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 556508TC
- Zoro # G700475761
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 65 mm |
Width | 8 mm |
Outside Diameter | 65 mm |
Overall Width | 8 mm |
Inside Diameter | 55 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 55 mm, Outside Diameter 65 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.9 Cv (V5862A2054)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 12mm W (658512TC)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (143010SC)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- Dds Motor Supplies