Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 52mm ID, Nitrile Rubber
Mfr # 527209TC
Zoro # G100475613
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 52 mm
- Outside Dia. 72 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 527209TC
- Zoro # G100475613
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52 mm |
Outside Dia. | 72 mm |
Width | 9 mm |
Inside Diameter | 52 mm |
Outside Diameter | 72 mm |
Overall Width | 9 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 52 mm, Outside Diameter 72 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D729)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50BB17H)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-3/8 in ID x 2 in OD, 0.313 in W, Nitrile Lip (13569)
- Dds Shaft Seals & Adapters