Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 520mm ID, Nitrile Rubber
Mfr # 52054518.5TC
Zoro # G600475298
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 520 mm
- Outside Dia. 545 mm
- Width 18 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 52054518.5TC
- Zoro # G600475298
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 520 mm |
Outside Dia. | 545 mm |
Width | 18 mm |
Overall Width | 18.5 mm |
Outside Diameter | 545 mm |
Inside Diameter | 520 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 520 mm, Outside Diameter 545 mm, Overall Width 18.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS400K000030)
- CONRADER Check Valve, 0 to 38 CFM, 1/2" (F)NPT (GV12)
- SWING Coupler, TST, SC-A1, 1/4" Female NPT (20500291)
- TOMPKINS Hydraulic Fitting-International16MBSPT HEX HEAD PLUG (3508-16)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- Dds Shaft Seals & Adapters